Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Specification Body Dimensions (mm) Measuring Range (cm) Weight (g) Standard Length Tolerance (mm) Scale Interval Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Body Dimensions (mm) Measuring Range (cm) Weight (g) Standard Length Tolerance (mm) Scale Interval Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measurement conversion table on back. - - 7 - +/-0.15 Upper and lower 1mm 120x15x0.5 Stainless 1PC 1 13128 68536255 3.99 SGD
In stock
- 175x15x0.5mm - 10 - - - - - 1pc(s) 1 13131 20720656 3.99 SGD
In stock
- 335x25x1.0mm - 65 - - - - - 1pc(s) 1 13134 20720665 7.99 SGD
In stock
Measurement conversion table on back. - 100 425 JIS1 class +/-0.2 Upper and lower 1mm 1050x35x1.5 Stainless 1PC 1 13140 68536273 39.99 SGD
In stock
Measurement conversion table on back. - 60 180 JIS1 class +/-0.2 Upper and lower 1mm 640x30x1.2 Stainless 1PC 1 13137 68536264 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When measuring the depth of the glass groove
3
From Japan
On 2017-02-04 15:50:38
Since we purchased without understanding the meaning of the pickup, since only this product was out of the bag in the corrugated cardboard box at the time of arrival, I felt as if the end was bent at other products. Certainly, when putting on the desk it is good to take it easily by pushing the bent part, but since I was thinking to carry it in a normal pocket notebook, I cut it because I did not need it. If it is on the contrary, because it is an obstacle, since it is not cheap on a 10 cm scale, I would like to request a product line with stainless steel or aluminum. Characters and graduations are easy to see.
This review is about item#68536255.
Confirmation of bending of aluminum processed products (simple), measurement
3
From Japan
On 2015-07-29 15:18:51
For 150 mm long handling is inconvenient, we purchased ordinary 100 mm scale required. I would like you to sell an ordinary scale of 0.5 mm pitch without pickup.
This review is about item#68536255.

Related Products