Buy more than* S$200* and get FREE SHIPPING

Magnetic Scale silver

1.00 (1)
Caution
Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity.
Purpose
Straight Ruler. To measure length., Straight Ruler. To measure length.
Scale Interval
Upper: 1mm, lower: 0.5mm
Standard
JIS1 class
Material
Stainless
Specification
Back side magnet sheet
...see all
Product Options
ADD TO CART
Dimension (mm) Length Tolerance (mm) JIS Standard Memory Pitch Upper Row (mm) Memory Pitch Lower Row (mm) Scale Specification Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Length Tolerance (mm) JIS Standard Memory Pitch Upper Row (mm) Memory Pitch Lower Row (mm) Scale Specification Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
335x25x1.8 +/-0.15 - - - Red lettering 81 1PC 1 13528 68536343 13.23 SGD
In stock
1050x35x2.3 +/-0.2 - - - Red lettering 487 1PC 1 13544 68536361 57.96 SGD
In stock
175x15x1.3 +/-0.15 Primary 1 0.5 Red letter case 15 1PC 1 13501 68536334 7.07 SGD
In stock
640x30x2 +/-0.2 - - - Red letter case 216 1PC 1 13536 68536352 28.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
When the scene sketch
1
From Japan
On 2016-10-11 18:59:13
I only stuck a magnet rubber sheet on the scale. The thickness of the rubber sheet is disturbed.
This review is about item#68536334.

Related Products