Buy more than* S$200* and get FREE SHIPPING

Aluminum Rule

1.00 (1)
Caution
Aluminum easily get elongated and contracted by temperature changes. Do not use for precision measurement., Aluminum easily get elongated and contracted by temperature changes. Do not use for precision measurement.
Purpose
For the measurement of length, grooving, cutting., For the measurement of length, grooving, cutting.
Scale Specification
Meter scale
Material
Body: Aluminum
...see all>
Product Options
ADD TO CART
Length Tolerance (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length Tolerance (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.16 28 160x35x5 1PC 1 65498 68537043 3.99 SGD
In stock
+/-0.20 51 310x35x5 1PC 1 65501 68537052 5.99 SGD
In stock
+/-0.25 76 460x35x5 1PC 1 65528 68537061 8.99 SGD
In stock
+/-0.28 102 610x35x5 1PC 1 65536 68537077 10.99 SGD
Shipped after 2018-01-23
+/-0.40 169 1010x35x5 1PC 1 65544 68537086 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used for trimming of 1 m wide large panel etc
1
From Japan
On 2016-06-07 15:14:00
When I first searched for this item, there were no slip stoppers, so at a reasonable price I thought if this was the only thing I had with a slip stop with the same price. After all, when I used it I bought a slipping stop separately and used it after wearing it. Since it is the same product, if you look at the detailed pictures, there is no slider stop and neither has a slipper stop attached to both, so I misunderstood it because there was a photograph. Because this product is precisely lost to the measurement memory part due to temperature, it is said that it can not be used as a scale, light is good, but it is worthwhile to have a slipping stop as it will move as soon as you cut 1 m with a cutter I think.
This review is about item#68537086.

Related Products