Buy more than* S$200* and get FREE SHIPPING

Aluminum Cutter Ruler

5.00 (1)
Caution
Aluminum easily get elongated and contracted by temperature changes. Do not use for precision measurement., Aluminum easily get elongated and contracted by temperature changes. Do not use for precision measurement.
Purpose
Straight ruler as length measurement, line drawing, circular saw guide ruler., Straight ruler as length measurement, line drawing, circular saw guide ruler.
Scale Specification
Measuring surface: meter scale, cutting surface: length equivalency scale, red number input
Material
Body: Aluminum
...see all
Product Options
ADD TO CART
Weight (g) Dimension (mm) Straightness (mm) Length Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Straightness (mm) Length Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1060 1535x60x60 0.5 +/-0.55 1PC 1 65096 68537183 129.90 SGD
Shipped after 2017-01-23
520 625x60x60 0.32 +/-0.28 1PC 1 65098 68537174 52.84 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Disconnection of the air mat
5
From Japan
On 2014-03-05 14:18:31
It used to cut the roll of the air mattress. It is very easy to use with excellent stability. I think that it is expensive, but there is worth it.
This review is about item#68537183.

Related Products