Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material TRUSCO Part Number Dimension (mm) Length x Width x Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Dimension (mm) Length x Width x Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass fiber 245-9922 - 1000x15x3 67 1PC 1 78605 06790061 11.99 SGD
In stock
Fiberglass - - 1000x15x3.2 67 1PC 1 78623 68537524 16.99 SGD
In stock
Fiberglass - - 1000x15x3.2 44 1PC 1 78708 68537506 12.99 SGD
Shipped after 2018-05-02
Fiberglass - - 1000x15x3.2 67 1PC 1 78624 68537533 10.99 SGD
In stock
Body: fiberglass - 2000x15x3.2 2000x15x3.2 131 1PC 1 78841 68537515 18.99 SGD
Shipped after 2018-05-02
Body: fiberglass - 1000x15x3.2 1000x15x3.2 44 1PC 1 78606 68537481 11.99 SGD
In stock
Body: fiberglass - 2000x15x3.2 2000x15x3.2 131 1PC 1 78833 68537497 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2018-04-11 18:19:00
Because it folds compactly, it is easy to carry and it is easy to use because it does not hang around when it spreads.
This review is about item#6790061.
Rebar assembly
5
From Japan
On 2017-05-22 00:50:11
very good. I think that I did a good shopping because it is unexpectedly strong.
This review is about item#68537515.
Cut the cutting of the harvested logs
4
From Japan
On 2017-04-28 23:14:21
It is easy to use because the length is fixed unlike major. However, there are too many. I think that it is easy to use if there is Kosi a little more entirely.
This review is about item#68537497.

Related Products