Buy more than* S$200* and get FREE SHIPPING

Square Ruler

4.67 (3)
Caution
Never use thinner to clean this., Never use thinner to clean this.
Purpose
Confirm 40/90degree, scribing for 45 degree., Confirm 40/90degree, scribing for 45 degree.
Length Tolerance (mm)
+/-0.2
Angular Pricision (mm)
0.2 or less per 100mm: 90degree 45degree
Weight (g)
44
Dimension (mm)
169x63x73
Material
Body: Polycarbonate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 62112 68537576 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Various, inked
5
From Japan
On 2017-06-28 19:27:03
I have used the same product (aluminum version) for a long time, and it is a ruler that is indispensable for drawing to a bar. The dimension line got faint, so I replaced it. I would like if there is a similar product of even larger size.
This review is about item#68537576.
Wood sanitization
4
From Japan
On 2017-01-30 19:48:19
It is convenient because it can bring out 45 degrees and 90 degrees soon. I think that this is enough if it is DIY. Polka stopping ruler is sold cheaper from Inoue tool, so it may be better there. (Probably because the quality is equivalent) If you sold an aluminum type it was ★ 4 with the price difference between Inoue tooling and buying it.
This review is about item#68537576.
Pipe angle cutting
5
From Japan
On 2015-12-17 16:34:15
Of course it is useful as it can easily hurt even a square pipe as well as a round pipe.
This review is about item#68537576.

Related Products