Buy more than* S$200* and get FREE SHIPPING

Square

Stand Thickness (mm)
14
Stand Width (mm)
40
Stand Length (mm)
130
Pole Width (mm)
40
Pole Thickness (mm)
1.5
...see all
Product Options
ADD TO CART
Pole Length (mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pole Length (mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 234 - 1pc(s) 1 62294 68537786 29.97 SGD
In stock
200 205 Platform: Aluminum, rod: stainless 1PC 1 62286 68537777 27.06 SGD
In stock
300 250 - 1pc(s) 1 62308 68537795 34.27 SGD
In stock
ADD TO CART

Related Products