Buy more than* S$200* and get FREE SHIPPING

Protractor

5.00 (2)
Caution
Do not use other than intended purpose., Do not use other than intended purpose., Do not use other than intended purpose., Do not use other than intended purpose.
Purpose
Protractor for angle measurement, scribing, and length measurement., Protractor for angle measurement, scribing, and length measurement., Protractor for angle measurement, scribing, and length measurement., Protractor for angle measurement, scribing, and length measurement.
Material
Body: Stainless Steel
...see all>
Product Options
ADD TO CART
Minimum Value (degree) Body Diameter (phi) Body Thickness (mm) Weight (g) Dimension (mm) Number of Poles Scale (Rod) Pole Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Value (degree) Body Diameter (phi) Body Thickness (mm) Weight (g) Dimension (mm) Number of Poles Scale (Rod) Pole Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 90 1.2 82 200x52x15 - - - 1PC 1 62490 68537813 14.39 SGD
In stock
- 90 1.2 65 200x52x16 - - - 1PC 1 62480 68537804 11.07 SGD
In stock
0.5 210 2 500 450x115x25 1 30cm 385 1PC 1 62898 68537865 199.90 SGD
In stock
0.5 320 2.5 2256 1220x175x24 2 100cm 1050 1PC 1 62952 68537917 549.90 SGD
In stock
1 90 1.2 62 200x50x25 1 10cm 153 1PC 1 62901 68537831 29.38 SGD
In stock
0.5 320 2.5 1562 1220x175x24 1 100cm 1050 1PC 1 62847 68537901 449.90 SGD
In stock
0.5 320 2.5 1800 825x175x24 2 60cm 650 1PC 1 62944 68537892 529.90 SGD
In stock
1 120 1.5 150 305x68x17 1 15cm 245 1PC 1 62868 68537856 48.89 SGD
In stock
1 Square 1.2 78 200x55x15 1 10cm 153 1PC 1 62928 68537847 29.38 SGD
In stock
- 90 1.2 65 200x52x15 - - - 1PC 1 62499 68537822 9.63 SGD
In stock
0.5 320 2.5 1350 825x175x24 1 60cm 650 1PC 1 62855 68537883 329.90 SGD
In stock
0.5 210 2 660 500x115x25 2 30cm 385 1PC 1 62839 68537874 279.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Inking
5
From Japan
On 2017-09-29 08:56:17
Shinwa's thing a bit expensive, but no problems at all. Since things of this hand are not usable if the accuracy is bad, we chose the one of Shinwa even if it is a little expensive.
This review is about item#68537813.
Woodworking and furniture production
5
From Japan
On 2016-08-05 21:35:59
I was satisfied because I could buy it cheaper than buying it at a home center. The feeling of use is good without trouble.
This review is about item#68537804.

Related Products