Buy more than* S$200* and get FREE SHIPPING

Vernier Caliper

4.80 (5)
Minimum Scale (mm)
0.05
...see all
Product Options
ADD TO CART
Dimension (mm) Material Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Material Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
235x77x8 Stainless 0.05 to 150 150 1PC 1 19899 68537926 38.23 SGD
In stock
410x100x9 Stainless 0.05 to 300 326 1PC 1 19913 68537935 109.90 SGD
In stock
- - 0.05-200 180 1pc(s) 1 19912 20721462 66.35 SGD
Shipped after 2017-05-24
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Measurement of cylinder
4
From Japan
On 2017-05-12 20:06:07
· Memory is engraved on stainless steel, but I think that it is easy to see if color is wearing
This review is about item#20721462.
Woodworking during processing General
5
From Japan
On 2017-04-03 14:37:16
Although I bought well as M, Inc. and Monotarou original, I think that it is myth are you stable in quantity. Digital also uses a few furlongs, but, as the voice of the site seem to be easy to handle pervasive!
This review is about item#68537926.
Hobby of work, etc.
5
From Japan
On 2016-05-23 20:32:28
Even if not those of the JIS standard if personal use become sufficiently practical use. But also it has those of 10cm of plastic, still this much of an object (length) Usability is good. And less likely to be damaged in a carry or store because also with case I think that good.
This review is about item#68537926.
Woodworking production
5
From Japan
On 2016-05-08 18:33:47
There is a sense of security
This review is about item#68537926.
Measurement of parts
5
From Japan
On 2015-08-10 19:16:17
I am very happy to have been firm.
This review is about item#68537926.

Related Products