Buy more than* S$200* and get FREE SHIPPING

Vernier Caliper Small

Caution
Do not use other than intended purpose., Do not use other than intended purpose.
Purpose
Caliper for various size measurement., Caliper for various size measurement.
Dimensions f (mm)
12
Dimensions c(mm)
12
Depth Bar
Yu
Dimensions b (mm)
39
Instrumental Error (mm)
+/-0.06
Minimum Scale (mm)
0.05
Dimensions e (mm)
37
Dimensions a (mm)
114
Dimension d (mm)
28
Measuring Range (mm)
0.05 to 70
Weight (g)
22
Dimension (mm)
114x39x5
Material
Stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 19892 68537944 36.15 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products