Buy more than* S$200* and get FREE SHIPPING

Caliper

5.00 (2)
Caution
Use only for its intended purpose, Use only for its intended purpose, Use only for its intended purpose, Use only for its intended purpose
Purpose
Caliper for various size measurement., Caliper for various size measurement., Caliper for various size measurement., Caliper for various size measurement.
Instrumental Error (mm)
+/-0.06
Minimum Scale (mm)
0.05
Measuring Range (mm)
0.05-100
Weight (g)
71
Dimension (mm)
60x160x12
Material
Stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 19875 68537953 28.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dimension measurement of electronic parts
5
From Japan
On 2016-11-03 18:53:35
Accuracy is good regardless of the price! It was a bargain!
This review is about item#68537953.
Measure diameter of copper pipe etc
5
From Japan
On 2015-07-18 16:49:32
It was a very good item for the price.
This review is about item#68537953.

Related Products