Buy more than* S$200* and get FREE SHIPPING

Plastic Vernier Caliper

4.00 (4)
Caution
Do not use other than intended purpose., Do not use other than intended purpose.
Purpose
Caliper for various size measurement., Caliper for various size measurement.
Instrumental Error (mm)
+/-0.1
Minimum Scale (mm)
0.1
Measuring Range (mm)
0.1 to 70
Weight (g)
6
Dimension (mm)
114x40x5.6
Material
Polycarbonate
Specification
Depth bar included.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 19514 68537962 7.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Simple measurement
4
From Japan
On 2017-07-14 10:59:58
There is no problem in the feeling of use of the main body. Just because the hole is at the top, it is hard to measure by catching on the depth bar when taking a fall prevention measure using a double ring etc. Now I use a hole in the bottom.
This review is about item#68537962.
When you want to measure familiar objects up to comma 1.
3
From Japan
On 2017-05-25 15:42:15
I bought it because I wanted to measure up to comma 1 roughly. For example, the thickness of leather used in leather craft, bolt, screw, diameter of nails, thickness of cord etc. I wanted it to be small and light, so it is suitable for hope, but I think that the accuracy is approximate.
This review is about item#68537962.
For confirmation of drill diameter at site work
4
From Japan
On 2017-04-05 12:53:51
I think whether it will be better if the movement of the slider is a bit harder.
This review is about item#68537962.
Check dimensions of bolts and holes, thickness of drill
5
From Japan
On 2017-03-07 18:45:39
Convenient for measuring small dimensions, it's light so there is no burden to carry around
This review is about item#68537962.

Related Products