Buy more than* S$200* and get FREE SHIPPING

Glass Fiber Caliper

3.00 (1)
Caution
Do not use other than intended purpose., Do not use other than intended purpose.
Purpose
Caliper for various size measurement., Caliper for various size measurement.
Instrumental Error (mm)
+/-0.1
Minimum Scale (mm)
0.1
Measuring Range (mm)
0.1 to 150
Weight (g)
44
Dimension (mm)
224x77x15
Material
Fiberglass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 19932 68537971 34.88 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It is too light.
3
From Japan
On 2015-08-27 17:08:52
Easy to use if it is portable.
This review is about item#68537971.

Related Products