Buy more than* S$200* and get FREE SHIPPING

Digital Depth Gauge

3.50 (2)
Repeat Pricision (mm)
0.01
Instrumental Error (mm)
+/-0.03
Minimum Scale (mm)
0.01
Pricision (mm)
+/-0.01
...see all>
Product Options
ADD TO CART
Battery Life Power Measuring Range (mm) Weight (g) Dimension (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Battery Life Power Measuring Range (mm) Weight (g) Dimension (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 0.01-200 187 284x100x15 - 432-6776 1pc(s) 1 19307 68537996 159.99 SGD
Shipped after 2018-01-23
1 year SR44x1 one silver oxide battery 0.01-150 166 232x100x15 Body: Stainless steel - 1PC 1 19306 68537987 98.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Confirmation of the depth of counterbore drilling in a drilling machine
4
From Japan
On 2016-09-30 04:44:13
It is convenient to use slightly because it is used as it is set in the drilling machine, so it is 150 mm in size, so it is more convenient to use a smaller size a bit while using it as it is set ..
This review is about item#68537987.
Used to measure the depth of the workpiece
3
From Japan
On 2016-03-28 15:15:48
Since it is a maker item, it can be used with confidence.
This review is about item#68537987.

Related Products