Buy more than* S$200* and get FREE SHIPPING

Digital Micrometer

4.20 (5)
Caution
Do not use other than intended purpose., Do not use other than intended purpose., Do not use other than intended purpose., Do not use other than intended purpose.
Purpose
Precision size measurement., Precision size measurement., Precision size measurement., Precision size measurement.
Instrumental Error (microm)
+/-3
Measured Pressure
10N
Battery Life
1 month
Minimum Scale (mm)
0.001
Power
CR2032x1 single lithium battery
Measuring Range (mm)
0.001 to 25
Weight (g)
197
Dimension (mm)
61x156x28
Material
Frame: carbon steel for machine structural use
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 79523 68538005 85.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used for measuring actual thickness of steel
4
From Japan
On 2017-10-02 08:03:02
· Because there are many damage due to falling, purchase on trial. It seems there is no problem in use, but it needs accustoming. It is still possible if there is an auto ON function.
This review is about item#68538005.
Measurement of the outer diameter of goods
5
From Japan
On 2017-07-29 14:46:45
Memory does not move when it can be measured, the number is large and easy to see
This review is about item#68538005.
Provisional dimension check
3
From Japan
On 2016-08-07 16:44:48
It is used for confirmed removal of blank items and provisional measurement of spheres. Also, use it for checking mistakes of block gauge mistakes. Since the ratchet part is poor, the thickness measurement is not stable and there are errors in micron units.
This review is about item#68538005.
Thickness selection of washers
4
From Japan
On 2014-06-13 14:18:50
I do not know the durability, but for now it does not matter.
This review is about item#68538005.
Accuracy inspection control of gap gauge
5
From Japan
On 2014-03-14 20:18:45
Zero return is also stable, and it can be used without problems at all for now
This review is about item#68538005.

Related Products