Buy more than* S$200* and get FREE SHIPPING

Analog Micrometer

4.00 (1)
Caution
Do not use other than intended purpose., Do not use other than intended purpose., Do not use other than intended purpose., Do not use other than intended purpose.
Purpose
Precision size measurement., Precision size measurement., Precision size measurement., Precision size measurement.
Pricision (mm)
+/-0.01
Material
Anvil: carbide alloy
...see all>
Product Options
ADD TO CART
Measuring Range (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.01 to 25 205 56x134x19 1PC 1 78935 68538014 42.99 SGD
Shipped after 2018-04-23
25 to 50 265 63x158x20 1PC 1 78936 68538023 61.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When metal processing
4
From Japan
On 2017-11-13 17:25:55
The scale is easy to read. Compact, familiar hands, easy to use.
This review is about item#68538014.

Related Products