Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Convex Tape Measure

2.00 (1)
Caution
Not for precision measurement., Not for precision measurement., Not for precision measurement., Not for precision measurement.
Purpose
Convex. To measure length., Convex. To measure length., Convex. To measure length., Convex. To measure length.
Tape Length (m)
5.5
Tape Width (mm)
19
Weight (g)
215
Dimension (mm)
70x67x30
Specification
With belt clip. With stop.
...see all>
Product Options
ADD TO CART
Scale Specification Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Specification Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS1 class Body: ABS resin 1PC 1 78008 68538163 -
Discontinued
[x]
Equivalent scale with scale Body: ABS resin, tape: Steel 1PC 1 78043 68538172 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Measurement in factory
2
From Japan
On 2016-09-30 23:59:51
Purchased in search of 19 mm width at JIS 1 grade. Although it is good for price, if you slide your hand and drop it, the nail has bent. . I am sorry to miss it. It is not suitable for hard usage. Replace with items with nail protection. Convex also sorts because it is rich in type as it is a monotail.
This review is about item#68538163.

Related Products