Buy more than* S$200* and get FREE SHIPPING

Tape Measure

4.83 (6)
Caution
Not for precision measurement., Not for precision measurement.
Purpose
Tape measure for couture and curved surface measurement., Tape measure for couture and curved surface measurement.
Length Tolerance (mm)
+/-1.4
Materials (tape)
Glass fiber Nyushio vinyl coated
Tape Width (mm)
8
Length (m)
1.5
Weight (g)
25
Dimension (mm)
phi54x20
Material
Tape: Glass fiber coated bi Nyushio
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 71005 68538181 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
To calibrate curved surfaces
5
From Japan
On 2017-10-11 23:16:36
Until now I have written graduations on curing tape and masking tape and processed the curved surface, but this is useful because it can transfer the scale as it is. Moreover, it is economical and convenient because it can be used many times.
This review is about item#68538181.
It is useful for measuring small works and curved surfaces
5
From Japan
On 2017-07-30 17:18:59
The material of the memory is also gentle, so it is easy to handle and can not handle it.
This review is about item#68538181.
Metabolic measurement
5
From Japan
On 2016-06-07 15:09:25
It was able to be measured normally.
This review is about item#68538181.
Specification for measurement of each part of the bicycle
5
From Japan
On 2015-06-22 00:45:52
I use it for sports bike position etc. Compared with ordinary major, it is flexible and easy to handle and convenient to carry. Personally essential items!
This review is about item#68538181.
A reservoir to measure the size of the body.
5
From Japan
On 2015-05-19 19:22:14
In the shop where the body is big and it is normal, there is no size that matches in the middle, recently I buy clothes at internet mail order, but I wanted to know the exact size of the body at that time and purchased it. It is good because it is cheap.
This review is about item#68538181.
Waist size
4
From Japan
On 2015-04-11 09:11:59
In order to achieve something various. However, the take-up spring may be too strong.
This review is about item#68538181.

Related Products