Buy more than* S$200* and get FREE SHIPPING

Board Eraser

3.75 (4)
Caution
Do not use other than writing., Do not use other than writing.
Purpose
Eraser for white board and black board., Eraser for white board and black board.
Type
Combined use type blackboard, whiteboard
Weight (g)
19
Dimension (mm)
112x44x29
Material
Body: ABS plastic, cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 77353 68538705 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Whiteboard erase
5
From Japan
On 2017-11-13 16:26:57
The idea of ​​sticking to the white board can be used quite easily. The feeling I used is also smooth.
This review is about item#68538705.
Employee schedule management
5
From Japan
On 2017-02-21 16:06:33
Adhesion is not very strong, but I use it without falling off the board. The feeling you grasped is moderately good.
This review is about item#68538705.
Used to erase the blackboard for the board.
1
From Japan
On 2014-06-27 08:30:40
The bond between the main body and the magnet was weak, I bought three, but it got peeled off. It is a lousy item too.
Whiteboard eraser on whiteboard
4
From Japan
On 2014-06-13 14:00:43
Although I am using it without any problem in application, I am sorry that the magnetic force is weak and it is easy to fall off the board though the magnet is attached with great effort.
This review is about item#68538705.

Related Products