Buy more than* S$200* and get FREE SHIPPING

Chalk Holder

4.33 (3)
Caution
Press chalk during press in and pull out chalk., Press chalk during press in and pull out chalk.
Purpose
Chalk protection case., Chalk protection case.
Compatible Diameter (mm)
Use Chokes: 11-12
Weight (g)
24
Dimension (mm)
131x25x21
Material
Body: Plastic
...see all
Product Options
ADD TO CART
Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One red chalk 1PC 1 78527 68538714 4.06 SGD
In stock
One yellow chalk 1PC 1 78528 68538723 4.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Write a letter to the blackboard
4
From Japan
On 2017-03-12 09:29:24
Choke of accessories is made of plaster, but not retract firmly stopped even choke a hard type of calcium carbonate there is a coating that does not stick to your hands. Lid is fragile Rashiku polystyrene. Get into the hands have melted black character of the paint of the body. Dirty mortar from the beginning.
This review is about item#68538723.
Automotive
4
From Japan
On 2015-10-26 23:45:42
Feel unwell as new have broken becoming choke is that with. It looks good to use.
This review is about item#68538723.
Tuition
5
From Japan
On 2015-02-21 14:51:54
Without touching the chalk with bare hands, we can comfortably lesson. But had I chalk that has been put in from the beginning to the product, because it was not going to be used ,,,.

Related Products