Buy more than* S$200* and get FREE SHIPPING

Waterproof Blackboard Marker

4.80 (5)
Caution
Do not use other than writing., Do not use other than writing.
Purpose
Water resident blackboard marker., Water resident blackboard marker.
Type
Core: bold circle core
Weight (g)
20
Dimension (mm)
130x20x17
Material
Body: Plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78505 68538732 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Construction signboard Work content entry
5
From Japan
On 2017-07-21 15:50:07
It's easy to write, because there are few pen points, the feeling is good. Unlike chalk, there is no stain on the blackboard, and despite being difficult to fall down, When dropping it, the place where it falls easily with a sponge is also good.
This review is about item#68538732.
During waterproof construction
4
From Japan
On 2016-12-07 21:24:41
The quality of ink is very good, but the pen axis is thick and thin letters are hard to write. I would like you to sell pen shafts less than 2 mm.
This review is about item#68538732.
When photographing
5
From Japan
On 2016-03-28 22:04:00
Even if it gets wet with rain it is easy to use
This review is about item#68538732.
Fill out the construction blackboard
5
From Japan
On 2016-02-16 15:09:22
Because it is easy to write markers, we continue to purchase.
This review is about item#68538732.
Fill out the construction blackboard
5
From Japan
On 2014-09-18 14:52:52
Although I tried variously, this is the best ink out, well written and easy to disappear About the performance of goods I am satisfied
This review is about item#68538732.

Related Products