Buy more than* S$200* and get FREE SHIPPING

Analog Scale

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please do not do the store while carrying things., This product is manufactured in Japanese standards. Please check the specification before you order., Please do not do the store while carrying things.
Purpose
Scale to measure weight of product, crop, and aquatic product, Scale to measure weight of product, crop, and aquatic product
Weighing Platform Dimensions (Width W x Depth D) (mm)
350x250
Standard
Transaction certificate for non-
Weight (g)
5000
Dimension (mm)
350x289x146
Material
Steel: body rests
...see all>
Product Options
ADD TO CART
Operating Range (kg) Scale Interval (g) Weighing (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Range (kg) Scale Interval (g) Weighing (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 50 200 50 1PC 1 70026 68539152 169.99 SGD
In stock
0 to 100 500 100 1PC 1 70008 68539161 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Light weight when shipping items
5
From Japan
On 2016-06-20 21:01:32
The price was reasonable and it was exactly the size of the lightweight cardboard box containing items of about 20 to 30 kg.
This review is about item#68539152.
Although it is our company, in order to measure the weight of luggage
4
From Japan
On 2015-04-13 14:28:14
Until now I was using a household health meter, but when I put my luggage, the meter part was blindfolded and invisible, but this product is perfect.
This review is about item#68539152.
Weighing waste
4
From Japan
On 2015-02-14 08:31:45
It's easy to put things that are short and heavy.
This review is about item#68539152.
Vegetable scales
5
From Japan
On 2014-01-13 23:06:59
Making is strong and has a sense of stability. Since there is variation when returning to 0, I was worried about the weight and confirmed with the previous scale. I want you to fix it here.
This review is about item#68539152.

Related Products