Buy more than* S$200* and get FREE SHIPPING

Digital Scale

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not leave anything on the product., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Do not leave anything on the product.
Purpose
Scale to measure weight of product, crop, and aquatic product, Scale to measure weight of product, crop, and aquatic product
Liquid Crystal Display
LCD Character height 15mm
Operating Temperature (deg C)
5 over 35 (no condensation)
Scale Interval (kg)
0.05
Pricision
+/-0.5kg
Power
9V 1 single alkaline battery (supplied) AC adapter (included)
Weighing (kg)
100
Standard
For non-transaction certificate
Weight (g)
2090
Measuring Range
0.5-100kg
Dimension (mm)
276x291x33
Material
Stand: stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 70108 68539177 189.90 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Weighing agricultural fertilizer, insecticide (granule) etc
5
From Japan
On 2017-09-15 22:47:39
Numerals are digital display, easy to see. It is convenient because it can be measured at the place to use.
This review is about item#68539177.
When weighing waste paper
4
From Japan
On 2017-03-27 11:52:08
Light and portable. Just a matter that the numbers do not stop
This review is about item#68539177.
Measure to bundle strains
4
From Japan
On 2015-10-29 20:16:50
Until now, we have used the baseball team, but it was hard to lift a container of about 7 kilometers over and over. Just this digital is easy to move containers for measurement. I should have switched it sooner. I want the digital display to be larger.
This review is about item#68539177.
Used for weighing rice, vegetables, potatoes and the like.
5
From Japan
On 2014-12-18 17:56:43
Although it is good to measure big things, I think that it would be good to have the display on hand, on the floor, and be able to attach from the main body with a flexible stay.
This review is about item#68539177.

Related Products