Buy more than* S$200* and get FREE SHIPPING

Bubble Level

4.67 (6)
Caution
Follow specification note., Follow specification note., Follow specification note., Follow specification note.
Purpose
Level for confirmation of horizon, 45 degree, vertical., Level for confirmation of horizon, 45 degree, vertical., Level for confirmation of horizon, 45 degree, vertical., Level for confirmation of horizon, 45 degree, vertical.
Material
Body: aluminum ABS resin
...see all
Product Options
ADD TO CART
Precision of Bubble Tube Vial Sensitivity Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Precision of Bubble Tube Vial Sensitivity Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/- 0.1432 degree within 2.5mm / m = +/- 0.5mm / m = 0.0286 degree 1342 1800x55x25 1PC 1 76378 68539396 65.41 SGD
In stock
+/- 0.1432 degree within 2.5mm / m = +/- 0.5mm / m = 0.0286 degree 1060 1500x55x25 1PC 1 76377 68539387 53.07 SGD
In stock
+/- 0.1432 degree within 2.5mm / m = +/- 0.5mm / m = 0.0286 degree 895 1200x55x25 1PC 1 76374 68539371 40.12 SGD
In stock
+/- 0.1432 degree within 2.5mm / m = +/- 0.5mm / m = 0.0286 degree 657 900x55x25 1PC 1 76373 68539362 26.48 SGD
In stock
+/- 0.1432 degree within 2.5mm / m = +/- 0.5mm / m = 0.0286 degree 470 600x55x25 1PC 1 76372 68539353 21.45 SGD
In stock
+/- 0.1432 degree within 2.5mm / m = +/- 0.5mm / m = 0.0286 degree 360 450x55x25 1PC 1 76371 68539344 18.22 SGD
In stock
+/- 0.1432 degree within 2.5mm / m = +/- 0.5mm / m = 0.0286 degree 305 380x55x25 1PC 1 76375 68539335 14.84 SGD
In stock
+ /-2.5mm / m = + /-0.1432degree within 0.5mm/m=0.0286degree 260 300x55x25 1PC 1 76370 68539326 13.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Woodworking tools
5
From Japan
On 2017-04-08 16:20:19
Since the parallelism of the shelf it may if it can be confirmed was purchased to choose the cheaper goods of the price. You could use long that could be used without problems, regardless of the price.
This review is about item#68539344.
Foundation ground leveling work
5
From Japan
On 2017-03-27 21:27:42
Is a firm quality in spite of price are very satisfied.
This review is about item#68539387.
Civil engineering work
5
From Japan
On 2016-05-06 13:41:22
Easy-to-use.
This review is about item#68539326.
Maintenance of machinery
5
From Japan
On 2016-04-28 14:28:09
Although price was a worried about accuracy because the price It was totally groundless I tried to check Because it was the same accuracy as expensive commodity I think that it is quite affordable commodity
This review is about item#68539335.
Used to measure the horizontal floor.
4
From Japan
On 2016-04-20 15:23:10
Search on the net, we decided to this because here was riding. Once highly regarded even look review, it is cheaper than home improvement.
This review is about item#68539326.
Heaven end adjustment of the drainage basins of the sewer piping
4
From Japan
On 2014-11-11 20:57:45
I think that it does not break easily because making is firmly
This review is about item#68539362.

Related Products