Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Level with Magnet

4.91 (11)
Caution
Follow specification note., Follow specification note., Follow specification note., Follow specification note.
Purpose
Level for confirmation of horizon, 45 degree, vertical., Level for confirmation of horizon, 45 degree, vertical., Level for confirmation of horizon, 45 degree, vertical., Level for confirmation of horizon, 45 degree, vertical.
Material
Body: aluminum ABS resin
...see all>
Product Options
ADD TO CART
Precision of Bubble Tube Vial Sensitivity Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Precision of Bubble Tube Vial Sensitivity Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/- 0.1432 degree within 2.5mm / m = +/- 0.5mm / m = 0.0286 degree 1490 1800x55x25 1PC 1 76389 68539475 74.99 SGD
Shipped after 2018-06-25
+/- 0.1432 degree within 2.5mm / m = +/- 0.5mm / m = 0.0286 degree 1274 1500x55x25 1PC 1 76385 68539466 249.99 SGD
Shipped after 2018-06-25
+/- 0.1432 degree within 2.5mm / m = +/- 0.5mm / m = 0.0286 degree 1060 1200x55x25 1PC 1 76383 68539457 49.99 SGD
In stock
+/- 0.1432 degree within 2.5mm / m = +/- 0.5mm / m = 0.0286 degree 860 900x55x25 1PC 1 76382 68539441 34.99 SGD
In stock
+/- 0.1432 degree within 2.5mm / m = +/- 0.5mm / m = 0.0286 degree 570 600x55x25 1PC 1 76381 68539432 26.99 SGD
In stock
+/- 0.1432 degree within 2.5mm / m = +/- 0.5mm / m = 0.0286 degree 460 450x55x25 1PC 1 76380 68539423 21.99 SGD
In stock
+/- 0.1432 degree within 2.5mm / m = +/- 0.5mm / m = 0.0286 degree 420 380x55x25 1PC 1 76384 68539414 18.99 SGD
In stock
+ /-2.5mm / m = + /-0.1432degree within 0.5mm/m=0.0286degree 360 300x55x25 1PC 1 76379 68539405 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Architecture
5
From Japan
On 2018-03-20 02:04:50
It is satisfactory to buy cheaply from shop front. I also want to purchase because the price is also cheap.
This review is about item#68539432.
Used on a do-it-yourself carpenter
5
From Japan
On 2018-01-21 23:18:23
I bought 600. It is cheaper than the nearest home center.
This review is about item#68539432.
Assembling the steel frame
5
From Japan
On 2018-01-09 10:45:33
In a work we do not usually do, we only needed small objects and we needed it in a hurry. For goods, it is more satisfactory than expected than high quality · each depreciation · next day delivery.
This review is about item#68539423.
Firewood hut creation
5
From Japan
On 2017-09-06 08:00:57
The size feeling was also exactly good, it was the best item for me. If it gets broken, I will buy it again.
This review is about item#68539414.
TV wall etc.
4
From Japan
On 2017-05-21 23:18:23
Design is good for price. There is no inconvenience to use normally.
This review is about item#68539405.
Air conditioning piping, single tube inclination measurement
5
From Japan
On 2016-07-29 16:32:33
Since it can not measure well unless it has a certain length, it is easy to use, with purchase and magnet attached.
This review is about item#68539423.
Do-it-yourself
5
From Japan
On 2016-06-20 18:15:50
It is satisfying to buy cheaply from shop front
This review is about item#68539432.
Check the equilibrium / right angle when installing a pipe house etc.
5
From Japan
On 2016-02-23 22:25:53
Magnetic force and accuracy of the magnet are consistent with the purpose and satisfied.
This review is about item#68539414.
Adjusting the level of products
5
From Japan
On 2015-09-19 11:36:35
The weight of the product is light, but the strength of the magnet is strong so it is very easy to use and the price is also cheap so I would like to purchase again
This review is about item#68539405.
Saddle adjustment of bicycle
5
From Japan
On 2015-07-12 22:43:01
It is used in checking the position of the bicycle saddle, and the size seems to be useful just right.
This review is about item#68539405.

Related Products