Buy more than* S$200* and get FREE SHIPPING

Bull's Eye Vial

5.00 (1)
Caution
Confirm it's clean and flat before use., Confirm it's clean and flat before use.
Purpose
Vial tube for several work., Vial tube for several work.
Material
Body: Acrylic resin
...see all>
Product Options
ADD TO CART
Vial Sensitivity Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vial Sensitivity Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14mm/m=0.80degree 0.7 phi11x8.5 1Set(2PC) 1 76328 68539816 7.99 SGD
In stock
7mm / m = 0.40 degree 1.7 phi16x8.5 1Set(2PC) 1 76329 68539825 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Horizontal adjustment of record player
5
From Japan
On 2015-04-05 20:37:28
It was light weight and easy to see. Horizontal adjustment of the player case ⇒ It is convenient for the horizontal adjustment of the tone arm base and the horizontal adjustment of the head shell with the cartridge installed in a short time.
This review is about item#68539816.

Related Products