Buy more than* S$200* and get FREE SHIPPING

Laser Level

4.00 (2)
Lazer Dot Diameter (phi mm) [Distance (m)]
3[5]
...see all>
Product Options
ADD TO CART
Laser Wavelength (nm) Laser Light Precision Laser Output Outreach (m) Battery Life (continuous use) Lifespan Power Weight (g) Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Laser Wavelength (nm) Laser Light Precision Laser Output Outreach (m) Battery Life (continuous use) Lifespan Power Weight (g) Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
650 (average wavelength) In 5m destination + / over 2mm within Within 1mW (JIS Class 2) Outdoor about 10, indoor about 30 About 25 hours Laser: about 10,000 hours Two AAA alkaline batteries (included) 420 300x55x25 Body: Aluminum / ABS / PP resin 1PC 1 76443 68539852 -
Discontinued
[x]
- - - - - - - 520 450x55x25 - 1pc(s) 1 76444 68539861 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Assembling steel frames, leveling
3
From Japan
On 2016-03-28 12:28:00
Laser dot diameter is larger than you expected. (Because it is fuzzy?) Is price suitable?
This review is about item#68539852.
General civil work
5
From Japan
On 2015-12-12 17:30:06
Sounds nice
This review is about item#68539852.

Related Products