Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Blue Slant Level

3.00 (2)
Caution
Not for construction spur., Not for construction spur.
Purpose
Level to measure finishing stake., Level to measure finishing stake.
Accuracy (mm/m)
+ / -17.5 = + /-1.0degree within
Sensitivity (mm/m)
0.35=0.0201degree
Weight (g)
120
Dimension (mm)
120x240x43
Material
Body: ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78546 68539877 32.23 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Zhang Zhang installation
2
From Japan
On 2015-07-30 14:48:19
Needle is too thick, it is difficult to do the exact fine adjustment. There is a plastic part spatulate, immediately damage likely to design. More of the slant of TAJIMA is, it was easy to use by far.
This review is about item#68539877.
Is a branch line of angle measurement
4
From Japan
On 2015-06-24 23:45:14
It was good and easy to use really.
This review is about item#68539877.

Related Products