Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Laser ReceiverⅡ

Caution
Do not disassemble., Do not disassemble.
Purpose
Receiver to be used when it is not visible laser line in bright places., Receiver to be used when it is not visible laser line in bright places.
Free Time Covered
1 year theft / fire with compensation
Light-receiving Distance
1.5m-20m
Light-receiving Pricision
From the center of the laser line + / over 1.0mm
Power
9V 1 piece battery (with battery monitor)
Weight (g)
180
Dimension (mm)
150x67x34
Material
Body: ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 77398 68540053 -
Discontinued
[x]
ADD TO CART

Related Products