Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Plumb Jr.

4.67 (3)
Caution
Never let it fall. Make sure to check before use., Never let it fall. Make sure to check before use.
Purpose
Plumb used for confirmation of vertical in construction and civil engineering work, carpentry work etc., Plumb used for confirmation of vertical in construction and civil engineering work, carpentry work etc.
Thread Length (m)
3.5
Dimension (mm)
87x82x27
...see all>
Product Options
ADD TO CART
Yarn thickness (mm) Accessories Plumb Bob (kg) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yarn thickness (mm) Accessories Plumb Bob (kg) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Suipita 200g (Available) 100 to 400g 320 Body: ABS resin elastomer resin 1PC 1 77502 68540202 34.99 SGD
In stock
- - (Available ) 100 to 400g 120 Body: ABS resin, elastomer resin 1PC 1 77501 68540193 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Study the tilt of the processed column using H steel
5
From Japan
On 2018-03-26 20:34:47
Strong magnetic force and resistance to withdrawal of the thread are also good, design and red and black color are also noticeable
This review is about item#68540193.
Vertical work such as door etc.
5
From Japan
On 2018-01-26 16:36:35
It is cheap, small and easy to use. Color is also flashy, so it will be forgotten.
This review is about item#68540193.
I am a construction carpenter. I confirm how to stand the pillars used for the construction work inside the house.
4
From Japan
On 2017-06-13 20:00:21
Although it is a little small, it is light and the weight is small so I am glad that it is good because it is used in the inside. Because the big downward swing we use outside is broken, next we will buy the use of heavy weight.
This review is about item#68540193.

Related Products