Buy more than* S$200* and get FREE SHIPPING

Chalk Line Reel

Caution
Nail is sharp and dangerous. Be careful to use., Nail is sharp and dangerous. Be careful to use.
Purpose
Used for marking long straight lines onto various materials, Used for marking long straight lines onto various materials
Thread Automatic Rolling-up Length (m)
10
Thread Length (m)
18
Tank Capacity (mL)
(Black) about 80
Capacity (mL)
(Ink) About 80
Weight (g)
280
Dimension (mm)
226x85x86
Material
Body: ABS resin polyacetal resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 77845 68540227 41.43 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products