Buy more than* S$200* and get FREE SHIPPING

Handy Chalk Line

5.00 (2)
Caution
Nail is sharp and dangerous. Be careful to use., Nail is sharp and dangerous. Be careful to use.
Purpose
Used for marking long straight lines onto various materials, Used for marking long straight lines onto various materials
Yarn thickness (mm)
1
Thread Length (m)
20
Weight (g)
162
Dimension (mm)
165x88x58
Material
Body: ABS plastic polycarbonate resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 77560 68540263 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
stage
5
From Japan
On 2017-07-06 13:34:01
Great! It is early thing that the winding after the punch is quick!
This review is about item#68540263.
Electrical construction.
5
From Japan
On 2016-07-20 08:22:22
Affordable price, easy to use. It is reliable making, it is safe.
This review is about item#68540263.

Related Products