Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chalk Line Pin

5.00 (3)
Caution
Nail is sharp and dangerous. Be careful to use., Nail is sharp and dangerous. Be careful to use.
Purpose
Concrete pin for chalk line reel and chalk line, Concrete pin for chalk line reel and chalk line
Weight (g)
25
Color
White
Dimension (mm)
75x22x18
Material
Carco: ABS resin rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 77843 68540376 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Absolute size
5
From Japan
On 2018-01-13 20:41:41
The magnetic force of the magnet is not too strong, nor too weak, it is just right.
This review is about item#68540376.
Aid for drawing
5
From Japan
On 2017-02-05 10:44:56
Since it is a thin iron plate, it is a powerful magnet because it draws well successfully, so it is quickly drawable.
This review is about item#68540376.
When attaching the foundation piece of the steel frame
5
From Japan
On 2014-03-23 10:14:42
I think that it is good Magnet is also strong so it is useful
This review is about item#68540376.

Related Products