Buy more than* S$200* and get FREE SHIPPING

Polyester leveling line

5.00 (1)
Yarn thickness (mm)
1.2
Thread Length (m)
120
Weight (g)
127
Dimension (mm)
phi79x48
...see all>
Product Options
ADD TO CART
Reel Size(mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reel Size(mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi79x48 Fluorescent yellow polyester 1pc(s) 1 78498 68540577 6.99 SGD
Shipped after 2018-04-23
- - - 1pc(s) 1 78499 68540586 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when planting wasabi seedlings
5
From Japan
On 2017-09-15 09:14:28
Unlike nylon, there is no elongation even when wet with water, so the planting interval was kept constant. The thickness is also very thick and good.
This review is about item#68540577.

Related Products