Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Auto Fading Pen

1.00 (1)
Type
Core: fine print round core
Weight (g)
7
Dimension (mm)
145x11x13
Material
Bottle: ABS resin
Specification
Harmless ink used
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purple 1PC 1 78422 68540726 2.59 SGD
In stock
Pink 1PC 1 78421 68540717 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It was used in the cardboard.
1
From Japan
On 2015-12-18 16:25:47
Our company has had written in chalk the serial number of the numbers in the cardboard until now there is a problem that the chalk dust fall I purchased this "disappearing marker" see that disappear immediately character by writing to the cardboard, did not help. The cardboard in the item description field I thought that such a misunderstanding does not occur if there is written that you can not use.
This review is about item#68540726.

Related Products