Buy more than* S$200* and get FREE SHIPPING

Circularsaw Guide Ruler

Caution
Do not use other than intended purpose., Do not use other than intended purpose.
Purpose
Electric circular saw’s guide ruler (square cut), Electric circular saw’s guide ruler (square cut)
Perpendicularity
Less than + /-0.1mm at 100mm
Scale Specification
Scale equivalency scale (1 feet 6-sun equivalent), meter scale (460mm)
Weight (g)
560
Dimension (mm)
500x330x20
Material
Body: Stainless steel Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 77858 68540893 63.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products