Buy more than* S$200* and get FREE SHIPPING

Wall Detector

2.00 (1)
Caution
Depends on wall material and structure, you may not detect accurately., Depends on wall material and structure, you may not detect accurately.
Purpose
Ground sensors used to detect studs that you can't see behind the wall., Ground sensors used to detect studs that you can't see behind the wall.
Detection of Depth (mm)
Shallow mode: about 19, depth mode: about 25
Power
With one battery 9V monitor
Weight (g)
155
Dimension (mm)
159x78x34
Material
Body: ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78578 68541085 94.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Search for Kinoshita
2
From Japan
On 2017-06-20 17:16:42
I think that it should be inconvenient to switch type because the sensing must always keep push button, the ground position somewhat unknown.
This review is about item#68541085.

Related Products