Buy more than* S$200* and get FREE SHIPPING

Digital Luminometer Separate

4.17 (6)
Caution
Please do not expose light receiving portion for direct sunlight., Please do not expose light receiving portion for direct sunlight.
Purpose
Digital lux gauge foe light measurement., Digital lux gauge foe light measurement.
Measurement Range (Lux)
0 to 40000
Resolution Capability
0.1 lux
Measurement Pricision
0 to 10000lux: + / - (4% +10 dgt) 10001 to 40000lux: + / - (5% +10 dgt)
Power
One 9V battery
Weight (g)
210
Dimension (mm)
130 (106) / display side (the light-receiving side) x72 (57) / display side (the light-receiving side) x30 (26) / display side (light-receiving side)
Material
Body: ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78747 68541094 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Used in the work environment illuminance measurement of factory
5
From Japan
On 2018-02-23 14:50:01
Illuminance required by customer is measured with this luminometer. It is very easy to use because it is a separate type.
This review is about item#68541094.
Used at the time of environmental audit in factory
3
From Japan
On 2018-02-05 15:49:59
Because it is used only several times a year, it is not a pouch-like case, but it can be stored in a hard case I am saved.
This review is about item#68541094.
Illuminance inspection of lighting fixtures
5
From Japan
On 2016-06-26 16:29:40
Since it is a separate type, it is easy to measure in places such as narrow places and high places
This review is about item#68541094.
Illuminance measurement at LED proposal
3
From Japan
On 2015-06-22 17:11:09
It is neither possible nor impossible, standard usability. If you get lost, you can recommend it.
This review is about item#68541094.
Illuminance measurement at various places in factory laboratories
4
From Japan
On 2015-04-28 15:35:39
Handy size and easy to carry around. It is lightweight and supports long-term use. The appearance may be a little cheesy · · ·.
This review is about item#68541094.
Illuminance measurement of factory lighting
5
From Japan
On 2015-04-13 13:17:15
I purchased it for comparing illuminance when changing from ceiling mercury lamp to LED lighting, but I am satisfied because it can measure even in dark places. Easy to use because the main body and sensor part are separate. The price is reasonable.
This review is about item#68541094.

Related Products