Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Luminometer EYE HEALTH

4.00 (2)
Caution
Do not use outside., Do not use outside.
Purpose
Lux gauge foe light measurement., Lux gauge foe light measurement.
Measurement Range (Lux)
0 to 15000
Power
Solar cells
Weight (g)
70
Dimension (mm)
100x64x24
Material
Synthetic resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78604 68541103 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Inspection and repair of lighting equipment
5
From Japan
On 2017-06-04 16:29:12
It is convenient because it can be used without worrying about the remaining amount of dry batteries, as it is not using dry batteries when inspecting and repairing lighting equipment.
This review is about item#68541103.
Measurement of illuminance at the office
3
From Japan
On 2015-02-11 13:12:08
It does not need battery replacement, so it is saved. Regarding accuracy, there is no standard measuring instrument, so I can not say anything, but I do not have any particular anxiety.
This review is about item#68541103.

Related Products