Buy more than* S$200* and get FREE SHIPPING

Metal Finder Mini

4.17 (6)
Caution
Do not close to compass, clock, card, and precision instrument., Do not close to compass, clock, card, and precision instrument.
Purpose
Foundation pointing for wall backside metal, nail, and screw., Foundation pointing for wall backside metal, nail, and screw.
Measuring Range (mm)
Wall thickness within 15
Weight (g)
13
Dimension (mm)
30x30x31.5
Material
Body: ABS PmmA resin magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78674 68541112 12.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
It is used for checking the base position at the time of remodeling.
5
From Japan
On 2017-03-10 15:08:18
I could also find it with screws with little iron like Boards Bis. Unlike the needle type, the position of the center can be surely confirmed.
This review is about item#68541112.
Foundation
5
From Japan
On 2017-01-19 09:56:33
It is convenient because it can search more intuitively and more precisely than an electric type sensor.
This review is about item#68541112.
For installing housing equipment, for peeling off the base
5
From Japan
On 2016-07-11 19:07:42
It is useful for finding metal foundation, screws, etc.
This review is about item#68541112.
Search for a foundation in the wall
4
From Japan
On 2016-03-08 14:39:00
It is a mini but I do a good job. I think that it is easy to carry and good product.
This review is about item#68541112.
Foundation
5
From Japan
On 2016-02-07 10:53:05
I think that it is very easy to use. Just dropping it will be unusable as soon as possible
This review is about item#68541112.
Foundation
1
From Japan
On 2015-07-24 22:21:22
The magnet is too weak and the reaction is bad even if one tension is applied.
This review is about item#68541112.

Related Products