Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Dimension (mm) Needle Number (pcs) Operating Range (mm) Material Length L Needle Diameter x (phimm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Needle Number (pcs) Operating Range (mm) Material Length L Needle Diameter x (phimm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
465 203x120x22 - - - 1.0x120 1pc 1 77984 62070532 34.99 SGD
In stock
230 150x84x18 About185 (Width x depth) About 148x49 Hands: Stainless steel 0.8x84 1PC 1 77970 68541173 17.99 SGD
In stock
977 300x150x31 About280 (Width x depth) About 293x106 Hands: Stainless steel 1.0x150 1PC 1 77971 68541182 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Wood work
5
From Japan
On 2017-09-26 19:48:12
I am using the pillar and log type for taking it. I will take one and transfer it as it is Convenient.
This review is about item#62070532.
Mimetic of existing products
3
From Japan
On 2017-08-30 17:32:27
Since the staple needle is a product of life, creating a case so that the needle does not bend
This review is about item#62070532.
Car flooring
4
From Japan
On 2016-11-13 17:17:25
It's good because it's easy to use, but I am marking it because I do not understand the back side and the front side.
This review is about item#68541182.
From a waterway to a damming plate of a rainwater path of a rice field
5
From Japan
On 2015-10-04 20:50:11
We were able to precisely and precisely perform the control of the dam plate.
This review is about item#68541173.

Related Products