Buy more than* S$200* and get FREE SHIPPING

Carbide Tipped Scriber

5.00 (1)
Caution
Pay attention to needle tip, or you may get injured., Pay attention to needle tip, or you may get injured.
Purpose
Scriber for general steel material like iron, plastics, and wood., Scriber for general steel material like iron, plastics, and wood.
Weight (g)
36
Dimension (mm)
phi6x156
Material
Body: iron, needle tip: carbide tips
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78638 68541216 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Scribble to metal
5
From Japan
On 2016-06-07 15:11:56
Grip and thinness are also good.
This review is about item#68541216.

Related Products