Buy more than* S$200* and get FREE SHIPPING

Carbide Tipped Scriber

2.50 (2)
Caution
Pay attention to needle tip, or you may get injured., Pay attention to needle tip, or you may get injured.
Purpose
Scriber for general steel material like iron, plastics, and wood., Scriber for general steel material like iron, plastics, and wood.
Type
E (pen)
Weight (g)
11
Dimension (mm)
phi8x130
Material
Body: brass needle tip: tungsten steel
Specification
Needle replace type.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 74445 68541243 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Exactly when the iron plate is injured
1
From Japan
On 2015-10-17 13:31:57
I got separated apart ahead of time and thought that it was cheap so I thought it was good so I bought a lot, I bought it a lot and threw it all in my head! It is! Is there a more durable storage formula?
This review is about item#68541243.
Facility equipment management
4
From Japan
On 2015-04-13 21:46:21
Because the main body is light, it is convenient to carry and feeling of stability is lacking, but it does not hinder the use. Because it is used for leather work, I use the needle tip a little with abrasion. .
This review is about item#68541243.

Related Products