Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scriber Refill

3.00 (1)
Caution
Pay attention to needle tip, or you may get injured., Pay attention to needle tip, or you may get injured.
Purpose
Scriber D dedicated refill., Scriber D dedicated refill.
Quantity
1 pieces
Weight (g)
4
Dimension (mm)
phi3.5x64
Material
Needle tip: tungsten steel
Specification
Scriber D dedicated refill.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 74468 68541252 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Discharge needle of corona discharge
3
From Japan
On 2016-11-25 12:40:26
As a discharge needle of corona discharge, it was assembled in a car. Since the discharge needle is consumed, it is selected from the material and shape. Although it is mounted outside the vehicle, it seems to work without rust.
This review is about item#68541252.

Related Products