Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Compass

5.00 (1)
Material
Body: carbon steel
...see all>
Product Options
ADD TO CART
Operating Range (mm) Weight (g) Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Range (mm) Weight (g) Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Radius 150 90 195x80x20 Hardening Tip 1PC 1 73059 68541365 21.99 SGD
In stock
Radius 200 112 250x94x15 Tip quenching 1pc(s) 1 73067 68541374 23.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for scribing work on steel plates and the like.
5
From Japan
On 2017-02-26 19:01:13
When the number of scribbles is large, this type which can be fixed with the adjuster is convenient.
This review is about item#68541374.

Related Products