Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Outside Caliper

4.00 (3)
Caution
Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity.
Purpose
Outside caliper dedicated for outside size measurement of object which cannot be measured by caliper., Outside caliper dedicated for outside size measurement of object which cannot be measured by caliper.
Material
Body: carbon steel
...see all>
Product Options
ADD TO CART
Operating Range (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Range (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Radius 150 56 165x90x12 1PC 1 73318 68541392 9.99 SGD
Shipped after 2018-06-25
Radius 200 77 213x120x12 1PC 1 73326 68541401 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Shape measurement of wooden sculpture
4
From Japan
On 2017-09-29 17:16:44
The size is reasonable and easy to use, but I think that it was better to have a little more thickness to maintain accuracy.
This review is about item#68541392.
It is used for shoe wood type correction.
5
From Japan
On 2017-03-04 01:34:43
It is convenient to measure thickness and width, I am saved. I feel that the shape of the tip part is a bit more
This review is about item#68541392.
Woodworking
3
From Japan
On 2016-03-26 21:47:03
Although it is not bad, I feel like a thinner. The price is reasonable.
This review is about item#68541392.

Related Products