Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Taper Gauge

4.50 (2)
Caution
Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity.
Purpose
Gap, inner dia., pore diameter measurement gauge., Gap, inner dia., pore diameter measurement gauge., Gap, inner dia., pore diameter measurement gauge., Gap, inner dia., pore diameter measurement gauge.
Hardness
HV360 to 495
Material
Stainless
...see all>
Product Options
ADD TO CART
Scale Accuracy (mm) Measuring Range (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Accuracy (mm) Measuring Range (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30 to 45 50 160x46x1.2 1PC 1 62610 68541444 42.99 SGD
Shipped after 2018-06-26
- 45 to 60 70 160x60x1.2 1PC 1 62615 68541453 52.99 SGD
Shipped after 2018-06-26
For the measurement range + / -0.05 15 to 30 29 154x31x1.2 1PC 1 62605 68541435 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bore measurement
4
From Japan
On 2018-02-12 14:31:04
It is even better if there is a conversion table of error on the back side like products of other companies.
This review is about item#68541435.
Mechanical maintenance gap measurement
5
From Japan
On 2016-11-23 13:05:22
I do not think there are particular improvements. I think that it is easy to use as it is
This review is about item#68541435.

Related Products