Buy more than* S$200* and get FREE SHIPPING

Pitch Gauge

3.12 (8)
Caution
To avoid rust, remove dirt, apply oil and keep cleanly after use., To avoid rust, remove dirt, apply oil and keep cleanly after use.
Purpose
Gauge to measure standard screw pitch., Gauge to measure standard screw pitch.
Material
Carbon tool steels
...see all>
Product Options
ADD TO CART
Contents Weight (g) Dimension (mm) Ridge Angle (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contents Weight (g) Dimension (mm) Ridge Angle (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 pieces of 4-60 mountain 42 68x18x15 55 (wit screws) 1PC 1 73794 68541462 15.99 SGD
In stock
28 pieces of 0.25 to 2.5mm 44 68x18x14 60 1PC 1 73795 68541471 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 3
2 star 0
1 star 2
Review Rating: 3.12
8 Customer Reviews
The reviews are automatic translation.
For product confirmation
5
From Japan
On 2018-04-04 17:02:32
It is used for confirming the thread pitch of the threaded workpiece. no problem.
This review is about item#68541471.
I have not used it yet
3
From Japan
On 2016-11-22 13:12:36
Since there are inches and millimeters, purchasing the first inches, buying the standard to the body more cheaply than the return, purchase again, unless you look closely in inches and millimeters you will get extra expense, because inch screws are rarely found.
This review is about item#68541471.
For bolt size check at the factory
5
From Japan
On 2016-03-24 17:55:28
When using screws loosen, you can pull out any gauge, and keeping the screws when storing keeps you from inadvertently gauge going ... I liked that.
This review is about item#68541471.
hobby
3
From Japan
On 2015-09-04 06:55:46
It is nice to have each gauge aligned tightly, but it is difficult to put out.
This review is about item#68541471.
Order the pitch
1
From Japan
On 2015-09-01 20:24:01
It is like I was caught in a fraud against an amateur like us who did not specify inch or centimeter in the catalog (goods). I am buying inches.
This review is about item#68541471.
Investigation
3
From Japan
On 2015-07-29 08:59:55
Accuracy is bad, I will not buy any more. It seems to me that I do not complain if it is cheap.
This review is about item#68541471.
To examine thread thread
1
From Japan
On 2014-02-14 20:49:10
Although I was allowed to return it, the feature is "Reef shows the number of mountains per inch", but 60 ° means that I do not know if I do not see a mm screw or a picture! Do not you think it is unify in general? I say that it is a problem not to fix it quickly even if it says saying refund HP, I write it so that no one who makes the same mistake will come out
This review is about item#68541462.
Check pitch
4
From Japan
On 2013-10-18 16:56:09
It is a price. Stainless steel is good.
This review is about item#68541471.

Related Products