Buy more than* S$200* and get FREE SHIPPING

Bolt Nut Gauge

2.57 (7)
Caution
Never use solvents such as thinner, benzine, etc., Never use solvents such as thinner, benzine, etc.
Purpose
Gauge to measure bolt and nut size., Gauge to measure bolt and nut size.
Weight (g)
55
Measuring Range
6 to 10, 1/4 inch to 3/4 inches nominal diameter, metric screws: (volts) inch screw M6 to M20 (nut) 1 / 4-5 / 8 inches
Dimension (mm)
107x237x6
Material
Body: ABS resin
Accessories
Inch meter conversion table with
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 73773 68541541 7.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 5
1 star 0
Review Rating: 2.57
7 Customer Reviews
The reviews are automatic translation.
Since "making this same thing"
5
From Japan
On 2017-06-30 16:18:41
I want it, I buy it, The opportunity to use does not come ....
This review is about item#68541541.
To organize bolt nuts
2
From Japan
On 2016-06-06 01:41:42
I jumped to the price and bought it. No way that inch is the main and milli is extra ... It was a crying place where I saw the actual item and did not buy it.
This review is about item#68541541.
It is used for judgment of unknown standard screw
2
From Japan
On 2016-05-31 05:34:33
If the screw specification table is imprinted in the product if possible, it will show its effect on site work.
This review is about item#68541541.
Organizing screws
2
From Japan
On 2015-11-07 13:11:06
I expected something in the home center. It was different from the ideal.
This review is about item#68541541.
Simple inspection of screws
2
From Japan
On 2015-02-06 00:19:58
Small cracks are seen everywhere due to unevenness of the material at the time of manufacture. I can not figure out how to use it by watching Pat. Nut is also inches only, so it's a bit unsatisfactory
This review is about item#68541541.
Check the size of the screw nut
2
From Japan
On 2014-10-10 18:20:09
Is it necessary to get used to how to use? Now I do not have confidence in discrimination I actually want tapping or a plate with screws attached
This review is about item#68541541.
Car maintenance
3
From Japan
On 2014-10-01 20:26:32
It is mainly used as a guide for inch size. The length gauge under the neck is unnecessary, if it is maintenance work normally there is a scale at hand, rather than a pitch gauge I think that it is perfect as a simple measurement gauge.
This review is about item#68541541.

Related Products