Buy more than* S$200* and get FREE SHIPPING

Dial Gauge

4.50 (2)
Purpose
Flatness measurement, parallelism measurement, eccentric measurement dial gauge., Flatness measurement, parallelism measurement, eccentric measurement dial gauge., Flatness measurement, parallelism measurement, eccentric measurement dial gauge., Flatness measurement, parallelism measurement, eccentric measurement dial gauge.
1/10 Rotation Adjacent Error (micrometer)
8
(Indication Error) Total Measuring Range (microm)
18
Return Error (microm)
5
Scale Specification
+/-0-50-100
Measuring Force (N)
1.5 or less
Scale Interval (mm)
0.01
Measuring Range (mm)
0 to 10
Weight (g)
100
Dimension (mm)
107x55x44
Material
Body: Steel ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73750 68541566 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Measure wheel rotation of off-road motorcycle
5
From Japan
On 2017-07-14 19:26:40
Assuming the rim deflection measurement of the spoke wheel, purchased along with the company's fine-adjustment base. As an amateur for the first time to use, when placing the stand simply and hitting the dial gauge to the object to be measured, I notice after the purchase that the platform will tilt with repulsion more than I thought. We also have 1.6 kg weight I am a little surprised because it is gussily. When using it, it is necessary to fix with a magnetic force with a deflection base that holds the wheel. Even if you use the gauge itself for the first time, it is enough for Sunday mechanic to see easily.
This review is about item#68541566.
Core in the lathe, propeller shaft measurement
4
From Japan
On 2017-05-08 19:55:02
I use it with a magnetic stand. Making is also good. It is truly Mr. Shinwa.
This review is about item#68541566.

Related Products